Zoro Homepage

Bond 2 ft. H Green Bamboo Garden Stakes, PK25

  • Mfr # 225

  • Zoro # G805995164


product price: $11.89
/pk 25, $0.48/ea
Sold in multiples of 2 for $23.78

Key Features

Material
Bamboo
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225
Zoro #
G805995164
UPC #
-
Country of Origin
China

Dimensions

Length
2 ft

Details

Item
Garden Stakes
Material
Bamboo
Color
Green

Description

Bond 2 ft. H Green Bamboo Garden Stakes


  • Bond is committed to bringing you the very best in quality, service, value, and innovation.
  • These 2 feet size Bamboo Stakes can be used to support most plants and produce.
  • Made with all natural material, these stakes can be used for a multitude of purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.