
Bond 4 ft. H Green Bamboo Garden Stakes, PK25
Mfr # 425
Zoro # G805995171
product price: $16.85
/pk 25, $0.67/eaKey Features
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425
Zoro #
G805995171
UPC #
-
Country of Origin
China
Dimensions
Length
4 ft
Details
Item
Garden Stakes
Material
Steel
Description
Bond Manufacturing 4 ft. H Green Bamboo Garden Stakes
- These 4 feet size Bamboo Stakes can be used to support most plants and produce.
- The green, coated shaft has small, molded nubs to help secure plants and ties.
- Use this sturdy stake for your tomato plants or other plants.
- Made with all natural material.
- Ca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.