Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Fan Rake, 9 Tines, 37 in L

  • Mfr # LH013

  • Zoro # G200000753


product price: $18.15
/ea

Key Features

Handle Length
37 in
Head Material
Steel
Number of Tines
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH013
Zoro #
G200000753
UPC #
34613000133
Country of Origin
China

Dimensions

Handle Length
37 in

Details

Head Material
Steel
Number of Tines
9
Item
Fan Rake

Description

This Bond LH013 Telescopic Shrub Rake makes yard work much easier to deal with. It is made with strong, heat treated heads and is finished with rust resistant, powder coated paint. This telescopic rake adjusts for better leverage so you don't have to stop over. It has a soft and comfortable grip and a metal ring for easy hanging storage.


  • • Adjustable from 25" to 37" in. length for extra reach and leverage
  • • Durable heat treated heads
  • • Rust resistant powder coated paint
  • • Comfortable soft non slip grip
  • • Metal ring for convenient hanging storage
  • • Strong light weight steel handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.