Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattock 15 in. Steel Handle

  • Mfr # 6706

  • Zoro # G216209744


product price: $24.79
/ea
Sold in multiples of 2 for $49.58

Key Features

Overall Length
14.75 in
For Use With
Hand Garden Tools
Height
8.8 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6706
Zoro #
G216209744
UPC #
34613067068
Country of Origin
China

Dimensions

Overall Length
14.75 in
Height
8.8 in
Width
2 in

Details

Item
Small Handle Tools
For Use With
Hand Garden Tools

Description

Handle Length: 15, Handle Material: Steel, Head Type: , Head Weight: , Product Type: Mattock, Sheath Included: , Sub Brand: , Brand Name: Bond, Blade Length: , Blade Material: Steel, Color: Black/Gray, Overall Length: , Tool Type:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.