Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattock Spade 15 in. Steel Handle

  • Mfr # 6704

  • Zoro # G316119394


product price: $24.85
/ea
Sold in multiples of 2 for $49.70

Key Features

For Use With
Hand Garden Tools
Width
14.9 in
Overall Height
9.1 in
Overall Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6704
Zoro #
G316119394
UPC #
34613067044
Country of Origin
China

Dimensions

Width
14.9 in
Overall Height
9.1 in
Overall Length
3.25 in

Details

Item
Small Handle Tools
For Use With
Hand Garden Tools

Description

Handle Length: 15, Handle Material: Steel, Head Type: , Head Weight: , Product Type: Mattock Spade, Sheath Included: , Sub Brand: , Brand Name: Bond, Blade Length: , Blade Material: Steel, Color: Red, Overall Length: 16, Tool Type:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.