Zoro Homepage
This item is Discontinued.
Bond Soft-Coated Wire Tie 451

Soft-Coated Wire Tie (Discontinued)

  • Mfr # 451
  • Zoro # G002694433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451
Zoro #
G002694433
UPC #
34613004513
Country of Origin
China

Dimensions

Length
9
Width
13.9
Height
1

Details

Material
Steel And Plastic

Description

Thicker than traditional wire ties due to the extra-soft plastic coating, this wire tie is ideal for tying vegetables, vines and climbing plants. Colored green to hide in your garden. 16'L.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.