
Faux-Leather Padfolio, 9 x 12 Pad, 9.75 x 12.5, Black
Mfr # WRC5042BS-BLACK
Zoro # G815621220
product price:Â $20.75
/eaKey Features
Rule
Legal
Cover Material
Vegan Leather
Cover Color
Black
Height
12.5 in
Sheet Size
8.5 x 11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRC5042BS-BLACK
Zoro #
G815621220
UPC #
770005792056
Country of Origin
China
Dimensions
Height
12.5 in
Sheet Size
8.5 x 11
Width
9.75 in
Details
Rule
Legal
Cover Material
Vegan Leather
Cover Color
Black
Item
Notepad Organizer Folios
Includes
9 x 12 Legal-Ruled Note Pad
Description
Simplify, consolidate and streamline. Attractive vegan-leather cover and rigid plastic-board core delivers a professional appearance while providing enhanced durability. Though it's compact, it's mighty, containing a comprehensive materials-storage feature set. It's so convenient, it might even allow you to ditch the briefcase or bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.