
Rolling Catalog Case, Computer, Black (Discontinued)
- Mfr # 546110BLK
- Zoro # G5415658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546110BLK
Zoro #
G5415658
UPC #
055568546118
Country of Origin
China
Dimensions
Width
19"
Depth
9"
Height
15.5"
Inner Width
13.5"
Maximum Device Size
17.3"
Inner Height
12.5"
Inner Depth
2.5"
Details
Item
Cases
Color
Black
Material
Leather
Features
Carrying Handle, Lock(s), Telescoping Handle, Wheels
Closure Type
Zipper
Weight
11 lbs
Lock Type
Combination
For Use With
Laptops
Description
Item Rolling Catalog Case,Computer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.