
0.18 in. LWrench BalldriveWrench
Mfr # 116-15710
Zoro # G416322816
product price: $18.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116-15710
Zoro #
G416322816
UPC #
-
Country of Origin
China
Description
Features Ball End inserts into a screw at a 25degree angle Ball End saves time by quickly funneling tool into screw Superior Ball End strength and working angle Works in hard to reach places Specifications Tip Size - 3/16 in. Tip Type - Hex Ball Material - Steel Finish - Black Measuring System - inch Handle Type - L-Handle Weight - 0.03 lbs. Pack Of 10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.