Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.050316 Inch Gorilla Gripfoldup Tool Set

  • Mfr # 116-12591

  • Zoro # G816652971


product price: $13.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-12591
Zoro #
G816652971
UPC #
-
Country of Origin
China

Description

GorrilaGrip handle is up to 40% strong than steel handles. Turn and flip feature no repositioning the tool when working against obstructions. Measuring System: Inch. Tip Size: 0.050 in 1/16 in 5/64 in 3/32 in 7/64 in 1/8 in 9/64 in 5/32 in 3/16 in. Tip Type: Hex. Handle Type: Fold-Up. Material: Steel. Finish: Black. Handle Color: Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.