Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece Metric L-Shape Hex Key Set, 10990

  • Mfr # 10990

  • Zoro # G7510855


product price: $18.43
/ea

Key Features

End Shape
Hex
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10990
Zoro #
G7510855
UPC #
037231109905
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm
Overall Length
3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.7 mm, 5.5 mm, 6 mm, 6.7 mm
Length Family
Long
Range of Lengths
3 in to 6 23/32 in
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm
Tip Size Code
M7

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
10
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Includes
Plastic Index
Finish
ProGuard
Tether Style
Tether Capable
Number of Tips
1
Non-Sparking
No
Driver Material
Alloy Steel
Number of Ball Ends
1
Material
Alloy Steel
Grip Style
Plain
Container Type
None
Fastener Holding
No
Insulated
No
Tether Ready
No
Key Shape
L
Corrosion Resistant
Yes
Non-Magnetic
No
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, Black Oxide, 10, Not Applicable, Long, Hex, 1, No, 3 in to 6 23/32 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.