Zoro Homepage

10 Piece Metric L-Shape Hex Key Set, 12396

  • Mfr # 12396

  • Zoro # G0889640


product price: $32.76
/ea

Key Features

End Shape
Hex
Number of Pieces
10
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12396
Zoro #
G0889640
UPC #
037231123963
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm
Length Family
Long
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
10
Measurement Type
Metric
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Tether Capable
Container Type
Metal Box
Key Shape
L

Description

Set 10 Hex Key Set Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.