
10 Piece SAE L-Shape Hex Key Set, 37938
Mfr # 37938
Zoro # G3217560
product price: $15.75
/eaKey Features
End Shape
Ball Hex
Number of Pieces
10
Tip Size
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37938
Zoro #
G3217560
UPC #
037231379384
Country of Origin
United States
Dimensions
Tip Size
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Length Family
Long
Sizes"cluded
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Details
Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
10
Measurement Type
SAE
Handle Type
L-Shape
Finish
Gold
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L
Description
Set 10 Plated Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.