Zoro Homepage

10 Piece SAE T-Shape Hex Key Set, 15390

  • Mfr # 15390

  • Zoro # G0889570


product price: $68.86
/ea

Key Features

End Shape
Hex
Number of Pieces
10
Tip Size
3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type
SAE
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15390
Zoro #
G0889570
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Handle Length
9"
Sizes"cluded
3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
10
Measurement Type
SAE
Handle Type
T-Shape
Handle Material
Steel
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Handle: Steel
Grip Style
Ergonomic
Key Shape
T

Description

The Bondhus 15390 10 Piece SAE T-Shape Hex Key Set is a must-have for any serious mechanic. These standard hex keys are made of ProGuard finish steel, so they can handle tough jobs. This set comes with an extensive range of hex key sizes to help you tackle different fasteners. Each long arm hex key is designed with a 9" T-shape handle that provides better control and comfort when in use. Their ProGuard finish offers extra durability against corrosion and the elements, so they will last longer than your average tools. The Bondhus 15390 10 Piece SAE T-Shape Hex Key Set is the perfect addition to your tool collection, offering you all the right tools for tackling various projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.