Zoro Homepage

10mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket

  • Mfr # 43276

  • Zoro # G3198959


product price: $13.65
/ea

Key Features

Drive Size
3/8"
Overall Length
50mm
Finish
ProGuard
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43276
Zoro #
G3198959
UPC #
037231432768
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
50mm
Size
10mm

Details

Item
Socket Bit
Finish
ProGuard
SAE or Metric
Metric
Number of Points
6
Material
High Torque Steel
Socket Type
Ball End Bit
Category Type
Socket Bits
Replaceable Insert
No
Tether Style
Tether Capable
Replaceable Insert Capable
Fixed Insert

Description

10mm ProHold Hex Bit 2In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.