Zoro Homepage

11 Piece SAE L-Shape Hex Key Set, 12333

  • Mfr # 12333

  • Zoro # G3610470


product price: $8.78
/ea
Sold in multiples of 2 for $17.56

Key Features

End Shape
Hex
Number of Pieces
11
Tip Size
0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12333
Zoro #
G3610470
UPC #
037231123338
Country of Origin
United States

Dimensions

Tip Size
0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Length Family
Long
Sizes"cluded
0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
11
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Container Type
Pouch
Key Shape
L

Description

Set 11 Hex Key Set Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.