11 Piece SAE L-Shape Hex Key Set, 12343
Mfr # 12343
Zoro # G3217396
product price: $16.45
/eaKey Features
End Shape
Hex
Number of Pieces
11
Tip Size
5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2", 9/16"
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12343
Zoro #
G3217396
UPC #
037231123437
Country of Origin
United States
Dimensions
Tip Size
5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2", 9/16"
Length Family
Short
Sizes"cluded
5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2", 9/16"
Details
Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
11
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Container Type
Pouch
Key Shape
L
Description
Set 11 Hex Key Set Short
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.