Shop BONDHUS
See all product information
Create Account
116-10936 Blx 12 .050-5-16 Ball Driver L-Wrench Se
- Mfr # 116-10936
- Zoro # G403968850
product price:Â
$
40.19
/ea
Key Features
Tip Size
0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in,
Material
Steel
Handle Type
L-Handle
Color
Black
Type
Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116-10936
- Zoro #
- G403968850
- UPC #
- 37231109363
- Country of Origin
- United States
- Item
- Wrench
- Material
- Steel
- Handle Type
- L-Handle
- Color
- Black
- Type
- Wrench
- Tip Type
- Hex Ball
Dimensions
- Tip Size
- 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in,
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.