Zoro Homepage

1/2 In. X 6.0 In. Hex End T-Handle With Proguard, Tagged And Barcoded

  • Mfr # 45216

  • Zoro # G6281187


product price: $20.06
/ea

Key Features

Material
Steel
Measurement Type
SAE
Overall Length
6 in.
Weight
5.36 lbs
Number of Tips
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45216
Zoro #
G6281187
UPC #
37231452162
Country of Origin
United States

Dimensions

Overall Length
6 in.

Details

Item
Hex Keys
Material
Steel
Measurement Type
SAE
Weight
5.36 lbs
Number of Tips
1
Key Shape
T-Shape
Number of Ball Ends
0
Tether Ready
No

Description

Hex End T-Handles Are Built To Be Comfortable, Strong And Durable. The Welded Handle And Blade Joint Guarantees A Permanent Connection. The Form-Fitting Handle Fits The Curve Of The User'S Hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.