Zoro Homepage

12 Piece SAE Hex Key Set, 11036

  • Mfr # 11036

  • Zoro # G0906398


product price: $30.21
/ea

Key Features

End Shape
Ball End
Number of Pieces
12
Measurement Type
SAE
Includes
(12) Ball End Insert Bit
Sizes Included
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11036
Zoro #
G0906398
UPC #
037231110369
Country of Origin
United States

Dimensions

Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
Sizes Included
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
Sizes"cluded
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"

Details

Item
Ball End Hex Key Set
End Shape
Ball End
Number of Pieces
12
Measurement Type
SAE
Includes
(12) Ball End Insert Bit
Shape
Hex
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Bix12 12Pc Balldriver Insert Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.