Zoro Homepage

12 Piece SAE L-Shape Hex Key Set, 10936

  • Mfr # 10936

  • Zoro # G3217341


product price: $14.26
/ea

Key Features

End Shape
Hex
Number of Pieces
12
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10936
Zoro #
G3217341
UPC #
037231109363
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Handle Length
2.8", 3.0", 3.2", 3.4", 3.6", 3.8", 4.0", 4.2", 4.5", 4.9", 5.6", 6.0"
Overall Length
2.6 mm, 3 mm, 3.2 mm, 3.4 mm, 3.6 mm, 3.8 mm, 4 mm, 4.2 mm, 4.5 mm, 4.9 mm, 5.6 mm, 6 mm
Length Family
Long
Range of Lengths
2 21/32 in to 6 in
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S17

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
12
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Includes
Plastic Index
Handle Material
Alloy Steel
Tether Style
Tether Capable
Grip Style
Plain
Key Shape
L
Tether Ready
No
Material
Alloy Steel
Fastener Holding
No
Non-Sparking
No
Number of Tips
1
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Number of Ball Ends
1
Driver Material
Alloy Steel
Non-Magnetic
No
Container Type
None
Insulated
No
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key Set, Tip Size 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 12, Not Applicable, Long, Hex, 1, No, 2 21/32 in to 6 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.