Zoro Homepage

12121 1-Inch Long Hex L-Wrench

  • Mfr # 12121

  • Zoro # G6449144


product price: $35.97
/ea

Key Features

Tip Size
1"
Finish
Proguard
Material
Steel
Measurement Type
SAE
Length
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12121
Zoro #
G6449144
UPC #
037231121211
Country of Origin
United States

Dimensions

Tip Size
1"
Length
Long
Length Family
Long

Details

Item
Hex Keys
Finish
Proguard
Material
Steel
Measurement Type
SAE
Weight
13.91 lbs
Tether Ready
No
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
0

Description

L-Wrenches Feature Chamfered Tool Tips Which Eliminate Burrs And Help Tools Seat In The Screw Head. The L-Wrenches Are Precicion Machined For Ease Of Use And Superior Fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.