Zoro Homepage

12296 32Mm Short Hex L-Wrench

  • Mfr # 12296

  • Zoro # G6449293


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Finish
Proguard
Material
Steel
Measurement Type
Metric
Length
Short
Weight
7.01 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12296
Zoro #
G6449293
UPC #
37231122966
Country of Origin
United States

Dimensions

Tip Size
32 mm
Length
Short
Length Family
Short

Details

Item
Hex Keys
Finish
Proguard
Material
Steel
Measurement Type
Metric
Weight
7.01 lbs
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
2

Description

32 Mm Hex Tip L-Wren

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.