Zoro Homepage

1/2In Plated Ball End Screwdriver Hex 1/2"

  • Mfr # 16616

  • Zoro # G0878976


product price: $28.13
/ea

Key Features

Tip Size
1/2"
Tip Style
Ball Hex
Shank Length
8.6"
Overall Length
13.4"
Finish
BriteGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16616
Zoro #
G0878976
UPC #
037231166168
Country of Origin
United States

Dimensions

Tip Size
1/2"
Shank Length
8.6"
Overall Length
13.4"

Details

Item
1/2In Plated Ball End Screwdriver
Tip Style
Ball Hex
Finish
BriteGuard
Handle Material
Ergonomic 2-Component
Tip Style Group
Hex
Handle Type
Non Slip Grip
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Features
Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core
Shank Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

1/2In Plated Ball End Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.