13 Piece SAE L-Shape Hex Key Set, 10933
Mfr # 10933
Zoro # G0637640
product price: $41.74
/eaKey Features
End Shape
Ball Hex
Number of Pieces
13
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm,6mm
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10933
Zoro #
G0637640
UPC #
037231109332
Country of Origin
United States
Dimensions
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm,6mm
Length Family
Long
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm,6mm
Details
Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L
Description
The Bondhus 10933 13 Piece SAE L-Shape Hex Key Set is the perfect set of hex keys for tackling various fasteners. These hex keys can be used across an extensive range of applications and product categories. The ball end design allows for access to tight spots and provides control when needed. Each long arm hex key is made of ProGuard finish vanadium molybdenum tool grade, high strength, chromium/vanadium/molybdenum heat treated, which makes them durable and sturdy. The hex key's shape provides more torque than a standard L-shaped key because it offers more contact points with the fastener. This set comes complete with 13 pieces that range from 1.5mm to 3mm in size, making it suitable for your application needs. Bondhus' 10933 13 Piece SAE L-Shape Hex Key Set is an excellent addition to any toolbox or workshop area because it is designed for use on multiple types of equipment and projects, giving you flexibility when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.