Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece SAE L-Shape Hex Key Set, 10937

  • Mfr # 10937

  • Zoro # G3217350


product price: $18.29
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.050 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10937
Zoro #
G3217350
UPC #
037231109370
Country of Origin
United States

Dimensions

Tip Size
0.050 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
2.6 mm, 3 mm, 3.2 mm, 3.4 mm, 3.6 mm, 3.8 mm, 4 mm, 4.2 mm, 4.5 mm, 4.9 mm, 5.6 mm, 6 mm, 6.8 mm
Length Family
Long
Range of Lengths
2 21/32 in to 6 27/32 in
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S17

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Includes
Plastic Index
Finish
Black Oxide
Handle Material
Alloy Steel
Features
Rust Resistant
Tether Style
Tether Capable
Non-Sparking
No
Non-Magnetic
No
Key Shape
L
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Number of Ball Ends
1
Insulated
No
Fastener Holding
No
Grip Style
Plain
Container Type
None
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Material
Alloy Steel
Number of Tips
1
Tether Ready
No
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

The Bondhus 10937 13 Piece SAE L-Shape Hex Key Set is a set of hex keys that will help you in your project. It has a total of 13 pieces, each with a different tip size and arm length. The ball end hex key set comes with both standard and deep sockets for reaching into tight spots. The hex keys have a black oxide finish and alloy steel blades, making them corrosion resistant and durable. Each long arm hex key is made of alloy steel and features an L-shaped handle to provide better grip when working in wet conditions. They also come with a knurled finish for added comfort when using the tools. Bondhus' 10937 13 Piece SAE L-Shape Hex Key Set offers the durability, versatility, and ease of use that you can depend on for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.