Zoro Homepage

13 Piece SAE L-Shape Hex Key Set, 12237

  • Mfr # 12237

  • Zoro # G3610419


product price: $7.89
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12237
Zoro #
G3610419
UPC #
037231122379
Country of Origin
United States

Dimensions

Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Length Family
Short
Sizes"cluded
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L

Description

This Bondhus 12237 13 Piece SAE L-Shape Hex Key Set provides a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. This hex key set comes in a standard tool tether style, so you will need to purchase the accessory separately if you want to tether it to your work surface. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of ProGuard finish vanadium molybdenum tool grade boron and comes complete with a bright yellow color handle. Their bright yellow color handles provide better grip, especially in wet conditions. These hex keys are sized from 0.05" to 3/8", making them suitable for use on a wide variety of fasteners from bicycles, home appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 12237 13 Piece SAE L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.