
13 Piece SAE L-Shape Hex Key Set, 38137
Mfr # 38137
Zoro # G3217579
product price: $16.00
/eaKey Features
End Shape
Hex
Number of Pieces
13
Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38137
Zoro #
G3217579
UPC #
037231381370
Country of Origin
United States
Dimensions
Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Length Family
Long
Sizes"cluded
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Details
Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Finish
GoldGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L
Description
Set 13 Plated Hex L-wrenches- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.