Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece SAE L-Shape Hex Key Set, 67037

  • Mfr # 67037

  • Zoro # G7510837


product price: $27.99
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67037
Zoro #
G7510837
UPC #
037231670375
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
3.1 mm, 3.3 mm, 3.6 mm, 3.9 mm, 4.1 mm, 4.4 mm, 4.8 mm, 5.1 mm, 5.3 mm, 5.7 mm, 6.5 mm, 7.1 mm, 7.8 mm
Length Family
Extra Long
Range of Lengths
3 5/32 to 7 27/32
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S17

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Includes
Plastic Index
Handle Material
Alloy Steel
Finish
ProGuard
Tether Style
Tether Capable
Grip Style
Plain
Corrosion Resistant
Yes
Number of Ball Ends
2
Non-Sparking
No
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Driver Material
Alloy Steel
Non-Magnetic
No
Fastener Holding
No
Number of Tips
2
Material
Alloy Steel
Insulated
No
Tether Ready
No
Container Type
None
Key Shape
L
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

This Bondhus 67037 13 Piece SAE L-Shape Hex Key Set comes with a range of ball end hex keys that are essential for tackling fasteners. These hex keys are made from alloy steel and come in an extra long arm length, making them ideal for getting into tight spots. This hex key set has a ball end tip, which provides maximum access to recessed or restricted areas. Each long arm hex key is made of alloy steel and comes complete with a ProGuard finish. The handle is also made of alloy steel and comes in an L-shape design, which gives you better control when working on tight spaces. You can choose between either standard or Metric measurements for this set of 13 pieces. The Bondhus 67037 13 Piece SAE L-Shape Hex Key Set will give you the freedom to work on your car's engine without having to call over someone else every time you need a wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.