Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece Torx? L-Shape Torx? Key Set, 31737

  • Mfr # 31737

  • Zoro # G0891217


product price: $28.59
/ea

Key Features

End Shape
Torx®
Number of Pieces
13
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31737
Zoro #
G0891217
UPC #
037231317379
Country of Origin
United States

Dimensions

Tip Size
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55
Length Family
Short
Sizes"cluded
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55

Details

Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
13
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Container Type
Pouch
Key Shape
L

Description

The Bondhus 31737 13 Piece Torx? L-Shape Hex Key Set is a versatile tool set that you can use for various applications. This 13-piece hex key set is perfect for tackling fasteners of different types and sizes. The hex keys in this set are made of ProGuard finish, which makes them corrosion resistant. They have an L-shaped handle with a ProGuard finish, so they are comfortable to grip and easy to control when working on projects. These hex keys are designed to fit the unique shape of Torx? screws, so you will never have trouble using them on your project again. Whether you're doing repairs or maintaining equipment at home or work, Bondhus' 31737 13 Piece Torx? L-Shape Hex Key Set is the right choice for all your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.