1/4" Ball End Blade - Extra Long Length
Mfr # 3612
Zoro # G3625800
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Bit Style
Ball Hex
Overall Length
12"
Hex Shank Size
1/4"
SAE or Metric
SAE
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3612
Zoro #
G3625800
UPC #
037231036126
Country of Origin
United States
Dimensions
Overall Length
12"
Hex Shank Size
1/4"
Point Size
1/4"
Details
Item
1/4 Ball End Blade-Extra Long Length
Bit Style
Ball Hex
SAE or Metric
SAE
Finish
ProGuard
For Use With
Socket Wrenches, Power Tools or with a Hex tender For Added Reach
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
1/4 Ball End Blade-Extra Long Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.