Zoro Homepage

1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket

  • Mfr # 43812

  • Zoro # G3199196


product price: $14.26
/ea

Key Features

Drive Size
3/8"
Overall Length
6"
Finish
ProGuard
SAE or Metric
SAE
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43812
Zoro #
G3199196
UPC #
037231438128
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6"
Size
1/4"

Details

Item
Socket Bit
Finish
ProGuard
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Ball End Bit
Material
High Torque Steel
Number of Points
6
Replaceable Insert
No
Tether Style
Tether Capable
Replaceable Insert Capable
Fixed Insert

Description

1/4In ProHold Ball Bit 6In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.