Zoro Homepage

15 Piece Metric L-Shape Hex Key Set, 39195

  • Mfr # 39195

  • Zoro # G0891549


product price: $27.04
/ea

Key Features

End Shape
Hex
Number of Pieces
15
Measurement Type
Metric
Handle Type
L-Shape
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39195
Zoro #
G0891549
UPC #
037231391959
Country of Origin
United States

Dimensions

Tip Size
1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Length Family
Long
Sizes"cluded
1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
15
Measurement Type
Metric
Handle Type
L-Shape
Finish
GoldGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L

Description

Set 15 Plated Hex L-wrenches- Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.