Zoro Homepage

15 Piece Metric L-Shape Key Set, 17095

  • Mfr # 17095

  • Zoro # G6446676


product price: $42.19
/ea

Key Features

End Shape
Ball End
Number of Pieces
15
Tip Size
1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17095
Zoro #
G6446676
UPC #
37231170950
Country of Origin
United States

Dimensions

Tip Size
1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Length Family
Hex

Details

Item
Hex Keys
End Shape
Ball End
Number of Pieces
15
Measurement Type
Metric
Handle Type
L-Shape
Material
Steel
Finish
BriteGuard
Key Shape
L

Description

BallEnd L-Wrenches w/ Briteguard Finish Insert Into A Screw At A 25 Angle Allowing Natural H& & Wrist Movement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.