Zoro Homepage

16 Piece Metric Fold-Up Hex Key Set, 14187

  • Mfr # 14187

  • Zoro # G0879028


product price: $21.42
/ea

Key Features

End Shape
Hex
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Handle Type
Fold-Up
Finish
ProGuard
Includes
(9) Ball End L-Wrench; (7) Hex End Gorilla Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14187
Zoro #
G0879028
UPC #
037231141875
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
16
Measurement Type
Metric
Handle Type
Fold-Up
Finish
ProGuard
Includes
(9) Ball End L-Wrench; (7) Hex End Gorilla Grip
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Gorilla Grip
Key Shape
Folding

Description

Bonus Pack-Ball End L-wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.