Zoro Homepage

16 Piece Metric/SAE Fold-Up Hex Key Set, 12522

  • Mfr # 12522

  • Zoro # G3217411


product price: $14.32
/ea

Key Features

End Shape
Hex
Number of Pieces
16
Tip Size
1/4 in, 1/8 in, 2.5mm, 2mm, 3/16 in, 3/32 in, 3mm, 4mm, 5/32 in, 5/64 in, 5mm, 6mm, 7/32, 7/64 in, 8mm , 9/64 in
Handle Type
Fold-Up
Sizes Included
1/4 in, 1/8 in, 2.5mm, 2mm, 3/16 in, 3/32 in, 3mm, 4mm, 5/32 in, 5/64 in, 5mm, 6mm, 7/32, 7/64 in, 8mm, 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12522
Zoro #
G3217411
UPC #
037231125226
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 1/8 in, 2.5mm, 2mm, 3/16 in, 3/32 in, 3mm, 4mm, 5/32 in, 5/64 in, 5mm, 6mm, 7/32, 7/64 in, 8mm , 9/64 in
Sizes Included
1/4 in, 1/8 in, 2.5mm, 2mm, 3/16 in, 3/32 in, 3mm, 4mm, 5/32 in, 5/64 in, 5mm, 6mm, 7/32, 7/64 in, 8mm, 9/64 in
Sizes"cluded
1/4", 1/8", 2.5mm, 2mm, 3/16", 3/32", 3mm, 4mm, 5/32", 5/64", 5mm, 6mm, 7/32, 7/64", 8mm, 9/64"
Length Family
Long

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
16
Measurement Type
Metric/SAE
Handle Type
Fold-Up
Finish
ProGuard
Handle Material
Plastic
Tether Style
Not Tether Capable
Grip Style
Gorilla Grip
Insulated
Uninsulated
Key Shape
Folding
Material
Alloy steel
Non-Sparking
No
Standards
ANSI, DIN

Description

Folding Hex Key Set, Tip Size 1/4 in, 1/8 in, 2.5mm, 2mm, 3/16 in, 3/32 in, 3mm, 4mm, 5/32 in, 5/64 in, 5mm, 6mm, 7/32, 7/64 in, 8mm , 9/64 in, Black Oxide, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.