Zoro Homepage

17 Piece Metric/Torx? Fold-Up Torx? Key Set, 14128

  • Mfr # 14128

  • Zoro # G0879061


product price: $27.55
/ea

Key Features

End Shape
Ball; Torx®
Number of Pieces
17
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, T9, T10, T15, T20, T25, T27, T30, T40
Handle Type
Fold-Up
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14128
Zoro #
G0879061
UPC #
037231141288
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, T9, T10, T15, T20, T25, T27, T30, T40
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, T9, T10, T15, T20, T25, T27, T30, T40

Details

Item
Ball End Torx? Key Set
End Shape
Ball; Torx®
Number of Pieces
17
Measurement Type
Metric/Torx?
Handle Type
Fold-Up
Finish
ProGuard
Includes
(9) Ball End Gorilla Grip Metric; (8) Torx(R) End Gorilla Grip
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Gorilla Grip
Key Shape
Folding

Description

Bonus Pack-Ball End L-wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.