Zoro Homepage

17 Piece Metric/Torx? L-Shape Torx?/Hex Key Set, 14126

  • Mfr # 14126

  • Zoro # G0879070


product price: $27.26
/ea

Key Features

End Shape
Torx(r) ; Hex
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, T6, T7, T8, T9, T10, T15, T20, T25
Handle Type
L-Shape
Includes
(9) Ball End L-Wrenches Metric; (8) Torx(R) End L-Wrenches
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14126
Zoro #
G0879070
UPC #
037231141264
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, T6, T7, T8, T9, T10, T15, T20, T25
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, T6, T7, T8, T9, T10, T15, T20, T25

Details

Item
Standard Torx?/Hex Key Set
End Shape
Torx(r) ; Hex
Number of Pieces
17
Measurement Type
Metric/Torx?
Handle Type
L-Shape
Includes
(9) Ball End L-Wrenches Metric; (8) Torx(R) End L-Wrenches
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Gorilla Grip
Key Shape
Folding

Description

Bonus Pack-Ball EndL-wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.