Zoro Homepage

17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket

  • Mfr # 43786

  • Zoro # G0891576


product price: $29.59
/ea

Key Features

Drive Size
1/2"
Overall Length
150mm
Finish
ProGuard
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43786
Zoro #
G0891576
UPC #
037231437862
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
150mm
Size
17mm

Details

Item
Socket Bit
Finish
ProGuard
SAE or Metric
Metric
Number of Points
6
Socket Type
Ball End Bit
Category Type
Socket Bits
Material
High Torque Steel
Tether Style
Tether Capable
Replaceable Insert
No

Description

17mm ProHold Ball Bit 6In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.