
2 Piece Metric T-Shape, Hex Key Set
Mfr # BND13364
Zoro # G3358399
product price: $9.55
/eaSold in multiples of 2 for $19.10
Key Features
End Shape
Hex
Number of Pieces
1
Tip Size
5mm
Measurement Type
Metric
Handle Type
T-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BND13364
Zoro #
G3358399
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
5mm
Length Family
Graduated
Details
Item
T-Handle Hex Wrench,5Mm
End Shape
Hex
Number of Pieces
1
Measurement Type
Metric
Handle Type
T-Shape
Finish
ProGuard
Material
Handle: Steel
Grip Style
Ergonomic
Key Shape
T
Description
T-Handle Hex Wrench,5Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.