
2 Piece Metric T-Shape, Hex Key Set
Mfr # BND15260
Zoro # G3358548
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
End Shape
Hex
Number of Pieces
2
Tip Size
4mm, 6" L
Measurement Type
Metric
Handle Type
T-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BND15260
Zoro #
G3358548
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
4mm, 6" L
Details
Item
T-Handle Hex Wrnch,4Mm
End Shape
Hex
Number of Pieces
2
Measurement Type
Metric
Handle Type
T-Shape
Finish
ProGuard
Grip Style
Ergonomic
Material
Handle: Steel
Key Shape
T
Description
T-Handle Hex Wrnch,4Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.