Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Piece Metric/SAE L-Shape Hex Key Set, 27098

  • Mfr # 27098

  • Zoro # G7510889


product price: $50.65
/ea

Key Features

End Shape
Hex
Number of Pieces
22
Tip Size
0.05 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Handle Type
L-Shape
Handle Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27098
Zoro #
G7510889
UPC #
037231270988
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Sizes Included
0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Overall Length
3.1 mm, 3.3 mm, 3.5 mm, 3.6 mm, 3.9 mm, 4.1 mm, 4.4 mm, 4.8 mm, 4.9 mm, 5.1 mm, 5.3 mm, 5.6 mm, 5.7 mm, 6.4 mm, 6.5 mm, 6.8 mm, 7.1 mm, 7.7 mm, 7.8 mm, 8.7 mm
Range of Lengths
3 5/32 to 8 23/32
Length Family
Extra Long
Sizes"cluded
0.050", 1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64"
Tip Size Code
S17, M7

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
22
Measurement Type
Metric/SAE
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
ProGuard
Includes
Plastic Index
Tether Style
Tether Capable
Container Type
None
Insulated
No
Key Shape
L-Shape
Number of Tips
1
Non-Sparking
No
Material
Alloy Steel
Corrosion Resistant
Yes
Driver Material
Alloy Steel
Tether Ready
No
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Number of Ball Ends
1
Grip Style
Plain
Non-Magnetic
No
Fastener Holding
No
Includes Insulation
Not Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

The Bondhus 27098 22 Piece Metric/SAE L-Shape Hex Key Set is a professional-grade hex key set that provides exceptional performance. It has the right tool for any job, whether you are working on electrical or mechanical components. This ball end hex key set comes in an alloy steel finish with ProGuard treatment to protect against corrosion and rust. The extra long arm design allows you to reach into tight spots, providing greater control when needed. The handle is made of alloy steel, which gives it superior strength and durability. The hex keys come in metric and SAE measurements so that they can be used across a wide range of applications. If you want the most durable ball end hex key set, then this Bondhus 27098 22 Piece Metric/SAE L-Shape Hex Key Set is the ideal choice for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.