Zoro Homepage

22mm ProHold Hex Bit, 2.5" Length

  • Mfr # 33291

  • Zoro # G0891226


product price: $21.09
/ea

Key Features

Bit Style
Hex
SAE or Metric
SAE, Metric
Shank Style
Hex
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33291
Zoro #
G0891226
UPC #
037231332914
Country of Origin
United States

Details

Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE, Metric
Shank Style
Hex
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Shank Shape
Hex

Description

Insert Bit, Shank Style Hex, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.