2.5mm Ball End Screwdriver - Xlong Hex 2.5mm
Mfr # 3754
Zoro # G3536578
product price: $8.26
/eaSold in multiples of 2 for $16.52
Key Features
Tip Size
2.5mm
Tip Style
Ball Hex
Shank Length
267mm
Overall Length
328mm
Finish
ProGuard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3754
Zoro #
G3536578
UPC #
037231037543
Country of Origin
United States
Dimensions
Tip Size
2.5mm
Shank Length
267mm
Overall Length
328mm
Details
Item
2.5mm Ball End Screwdriver - Xlong
Tip Style
Ball Hex
Finish
ProGuard
Handle Material
Ergonomic
Shank Material
Protanium High Torque Steel
Handle Type
Non Slip Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Tip Style Group
Hex
SAE or Metric
Metric
Features
Ball End Inserts Into Screw at a 25 Degrees Angle
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
2.5mm Ball End Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.