Zoro Homepage

27 Mm Hex End Short Arm L-Wrench With Proguard

  • Mfr # 12295

  • Zoro # G6452364


product price: $61.15
/ea

Key Features

Finish
Proguard
Material
Steel
Measurement Type
Metric
Weight
12.55 lbs
Length
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12295
Zoro #
G6452364
UPC #
37231122959
Country of Origin
United States

Dimensions

Tip Size
27 mm
Length
Short
Length Family
Short

Details

Item
Hex Keys
Finish
Proguard
Material
Steel
Measurement Type
Metric
Weight
12.55 lbs
Number of Tips
2
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape

Description

Hex Tip Hex Key L-Wrenches With Proguard Finish Have Chamfered Tool Tips For Faster Insertion And Full Tool Engagement In The Screwhead.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.