Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Metric/SAE Fold-Up Torx?/Hex Key Set, 12533

  • Mfr # 12533

  • Zoro # G0879159


product price: $28.00
/ea

Key Features

End Shape
Hex
Number of Pieces
3
Tip Size
1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, T10, T15, T20, T25, T27, T30, T40, T9
Measurement Type
Metric/SAE
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12533
Zoro #
G0879159
UPC #
037231125332
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, T10, T15, T20, T25, T27, T30, T40, T9
Sizes Included
1/4 in, 1/8 in, 2.5mm, 2mm, 3/16 in, 3/32 in, 3mm, 4mm, 5/32 in, 5/64 in, 5mm, 6mm, 7/32, 7/64 in, 8mm, 9/64 in, T10, T15, T20, T25, T27, T30, T40, T9
Overall Length
7"
Length Family
Short
Range of Lengths
7 in
Sizes"cluded
1/4", 1/8", 2.5mm, 2mm, 3/16", 3/32", 3mm, 4mm, 5/32", 5/64", 5mm, 6mm, 7/32, 7/64", 8mm, 9/64", T10, T15, T20, T25, T27, T30, T40, T9
Tip Size Code
S17, M7

Details

Item
Standard Torx?/Hex Key Set
End Shape
Hex
Number of Pieces
3
Measurement Type
Metric/SAE
Handle Type
Fold-Up
Includes
(8) Torx(R) End Gorilla Grip; (7) Hex End Gorilla Grip Metric; (9) Hex End Gorilla Grip Inch
Finish
Black Oxide
Handle Material
Plastic
Tether Style
Tether Capable
Container Type
None
Number of Ball Ends
0
Fastener Holding
No
Non-Magnetic
No
Corrosion Resistant
Yes
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Material
Steel
Tether Ready
No
Number of Tips
24
Driver Material
Alloy Steel
Key Shape
Folding
Non-Sparking
No
Insulated
No
Handle Color
Green, Red, Yellow
Grip Style
Plain
Handle Shape
Fold-Up
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Bondhus' 12533 3 Piece Metric/SAE Fold-Up Torx?/Hex Key Set is a compact and convenient tool that you can carry with you anywhere. These fold-up hex keys come in a handy storage case, making them easy to store and transport. The metric/SAE set includes the following 5/64", 2 mm, 8 mm, T9, T10, T15, T20, T25, T27, T30 and T40. Each long arm hex key is made of alloy steel with a black oxide finish for better grip. They have plastic handles that provide comfort while working on the project at hand. The foldable design allows for easy storage and transportation in the included carrying case. Bondhus' 12533 3 Piece Metric/SAE Fold-Up Torx?/Hex Key Set is all you need to complete your next home improvement or repair project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.