Zoro Homepage

3.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket

  • Mfr # 43456

  • Zoro # G3544935


product price: $12.46
/ea

Key Features

Drive Size
3/8"
Overall Length
50mm
Finish
ProGuard
SAE or Metric
Metric
Socket Type
Ball End Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43456
Zoro #
G3544935
UPC #
037231434564
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
50mm
Size
3mm

Details

Item
Socket Bit
Finish
ProGuard
SAE or Metric
Metric
Socket Type
Ball End Bit
Category Type
Socket Bits
Number of Points
6
Material
High Torque Steel
Replaceable Insert
No
Tether Style
Tether Capable

Description

3.0mm ProHold Ball Bit 2In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.