3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43810
Zoro # G3199178
product price: $13.49
/eaKey Features
Drive Size
3/8"
Overall Length
6"
Finish
ProGuard
SAE or Metric
SAE
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43810
Zoro #
G3199178
UPC #
037231438104
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
6"
Size
3/16"
Details
Item
Socket Bit
Finish
ProGuard
SAE or Metric
SAE
Category Type
Socket Bits
Material
High Torque Steel
Socket Type
Ball End Bit
Number of Points
6
Tether Style
Tether Capable
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
3/16In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.