Zoro Homepage

3/16" ProHold Hex Bit, 6" Length

  • Mfr # 33610

  • Zoro # G3624181


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Bit Style
Hex
Overall Length
6"
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33610
Zoro #
G3624181
UPC #
037231336103
Country of Origin
United States

Dimensions

Overall Length
6"
Point Size
3/16"

Details

Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
ProGuard
Impact Rated
Not Impact Rated
For Use With
Impact Sockets
Fastening Tool Item
Socket Bit
Shank Shape
Hex

Description

Insert Bit, Shank Style Hex, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.