Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Hex L-wrench - Long Arm

  • Mfr # 12119

  • Zoro # G3217667


product price: $15.51
/ea

Key Features

Finish
ProGuard
Measurement Type
SAE
Shape
Hex
Handle Type
L-Shape
Handle Length
2.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12119
Zoro #
G3217667
UPC #
037231121198
Country of Origin
United States

Dimensions

Handle Length
2.13"
Sizes Included
3/4"
Handle-Length
2.13"

Details

Item
Hex Key
Finish
ProGuard
Measurement Type
SAE
Shape
Hex
Handle Type
L-Shape
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

3/4 Hex Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.